Block Type Expansion Vlv Kt W/O Solenoid Expansion Valve, 39545

  • Mfr # 39545

  • Zoro # G8510018


original price: $23.35
7% off
new price: $21.55
/ea

Key Features

Material
Aluminum
Type
Block Type
Tonnage
1.5
Liquid Outlet Thread Type
Not Threaded
Suction Inlet Thread Type
Not Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39545
Zoro #
G8510018
UPC #
96361089860
Country of Origin
Unknown

Dimensions

Suction Outlet Fitting Thread Diameter
No. 10
Suc Size
0.63 in
Liquid Inlet Fitting Thread Diameter
No. 6
Suction Inlet Fitting Thread Diameter
No. 10
Suc Out Size
0.700 in
Lqd Out Size
0.46 in
Liquid Outlet Fitting Thread Diameter
No. 8
Liquidlet Size
0.34 in

Details

Material
Aluminum
Type
Block Type
Tonnage
1.5
Liquid Outlet Thread Type
Not Threaded
Suction Inlet Thread Type
Not Threaded
Suction Inlet Fitting Gender
Female
Suction Outlet Fitting Gender
Female
Suction Outlet Thread Type
Not Threaded
Suction Inlet Type
Sealing Washer
Suction Outlet Style
Sealing Washer
Suction Outlet Type
Sealing Washer
Liquid Inlet Thread Type
Not Threaded
Suction Inlet Style
Sealing Washer
Liquid Outlet Fitting Gender
Female
Liquid Inlet Style
Sealing Washer
Liquid Inlet Type
Sealing Washer
Mounting Hole Quantity
2
Liquid Inlet Fitting Gender
Female
Liquid Outlet Type
Sealing Washer
Liquid Outlet Style
Sealing Washer
Refrigerant Type
R134a
Super Heat
-13.5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.