Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Motor, 35484

  • Mfr # 35484

  • Zoro # G5264723


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Voltage
12
Motor Mounting Type
OE Mount
Type
Blower Motors
Shaft Dia.
0.268 IN
Shaft Length
1.94 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35484
Zoro #
G5264723
UPC #
96361354845
Country of Origin
Canada

Dimensions

Shaft Dia.
0.268 IN
Shaft Length
1.94 IN

Details

Voltage
12
Motor Mounting Type
OE Mount
Type
Blower Motors
Terminal Type
Lead Wire
Rotation
CW/CCW
Blade Material
Metal

Description

As part of the SMP Temperature Control Division, Four Seasons manufactures and distributes a comprehensive line of replacement mobile climate control products. We are the largest aftermarket mobile climate control parts supplier in the industry and the largest compressor remanufacturer in the world. Our customers can expect a quality product that is tested, validated and inspected before it ever goes out our door.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.