This item is Discontinued.

This item is Discontinued.
Blower Motor, 35526 (Discontinued)
Mfr #
35526
Zoro #
G5265189
UPC # 96361355262
Country of Origin Canada
Category Blower Motors and Parts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 35526
- Zoro #
- G5265189
- UPC #
- 96361355262
- Country of Origin
- Canada
Dimensions
- Shaft Dia.
- 0.31 IN
- Shaft Length
- 1.19 IN
Details
- Voltage
- 12
- Motor Mounting Type
- OE Mount
- Type
- Blower Motors
- Rotation
- CW/CCW
- Terminal Type
- 2 Lead Wires
- Blade Material
- Metal
Description
As part of the SMP Temperature Control Division, Four Seasons manufactures and distributes a comprehensive line of replacement mobile climate control products. We are the largest aftermarket mobile climate control parts supplier in the industry and the largest compressor remanufacturer in the world. Our customers can expect a quality product that is tested, validated and inspected before it ever goes out our door.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.