Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Motor, 75780

  • Mfr # 75780

  • Zoro # G900552804


original price: $66.85
9% off
new price: $60.19
/ea

Key Features

Voltage
12
Material
Metal
Number of terminals
Connector Not Included
Rotation
CW
Motor Length
3.625 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75780
Zoro #
G900552804
UPC #
96361757806
Country of Origin
Unknown

Dimensions

Motor Length
3.625 IN
Shaft Diameter
0.31 IN
Motor Diameter
3.000 IN
Shaft Length
1.625 IN

Details

Voltage
12
Item
Blower Motors
Material
Metal
Number of terminals
Connector Not Included
Rotation
CW
Shaft Shape
D-Shaped
Mount Type
OE Mount
Terminal Type
2 Lead Wires
Vented
Vented
Shaft Type
D-Shaped
Cage Wheel Included
w/o Wheel

Description

Mack 02-87

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.