Zoro Homepage

Blower Motor Assy /Flanged

  • Mfr # 75116

  • Zoro # G000552810


original price: $76.45
10% off
new price: $68.79
/ea

Key Features

Voltage
12
Material
Plastic
Vented
Vented
Connector Gender
Female
Wheel Dia.
6.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75116
Zoro #
G000552810
UPC #
96361098404
Country of Origin
Unknown

Dimensions

Wheel Dia.
6.000 in

Details

Item
Blower Motors
Voltage
12
Material
Plastic
Vented
Vented
Connector Gender
Female
Rotation
CW
Cage Wheel Included
w/ Wheel
Connector Quantity
1
Number of terminals
2
Flanged End
Yes
Mount Type
OE Mount
Terminal Type
2 Terminal Connector

Description

Blower Motor Assy /Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.