Zoro Homepage

Blower Motor Assy /Flanged, 75117

  • Mfr # 75117

  • Zoro # G1695422


original price: $67.95
10% off
new price: $61.15
/ea

Key Features

Voltage
12
Material
Plastic
Connector Gender
Female
Vented
Vented
Rotation
CCW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75117
Zoro #
G1695422
UPC #
96361098503
Country of Origin
Unknown

Dimensions

Wheel Dia.
5.250 in

Details

Item
Blower Motors
Voltage
12
Material
Plastic
Connector Gender
Female
Vented
Vented
Rotation
CCW
Number of terminals
2
Cage Wheel Included
w/ Wheel
Mount Type
OE Mount
Flanged End
Yes
Connector Quantity
1
Terminal Type
2 Terminal Connector

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.