Zoro Homepage

Blower Motor Assy /Flanged, 75118

  • Mfr # 75118

  • Zoro # G1695370


original price: $55.55
7% off
new price: $51.45
/ea

Key Features

Voltage
12
Material
Plastic
Shaft Type
D-Shaped
Connector Quantity
1
Shaft Shape
D-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75118
Zoro #
G1695370
UPC #
096361098411
Country of Origin
Unknown

Dimensions

Wheel Dia.
5.750 in

Details

Voltage
12
Item
Blower Motors
Material
Plastic
Shaft Type
D-Shaped
Connector Quantity
1
Shaft Shape
D-Shaped
Rotation
CW
Vented
Vented
Cage Wheel Included
w/ Wheel
Connector Gender
Female
Terminal Type
2 Terminal Connector
Number of terminals
2
Flanged End
Yes
Mount Type
OE Mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.