
BLOWER MOTOR ASSY/FLANGED
Mfr # 75827
Zoro # G002145515
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Material
Plastic
Shaft Length
1.81 IN
Cage Wheel Included
w/ Wheel
Mount Type
OE Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75827
Zoro #
G002145515
UPC #
096361758278
Country of Origin
Unknown
Dimensions
Shaft Length
1.81 IN
Motor Length
4.000 IN
Wheel Dia.
5.750 in
Shaft Diameter
0.31 IN
Wheel Height
2.750 in
Motor Diameter
3.000 IN
Details
Voltage
12
Item
Blower Motors
Material
Plastic
Cage Wheel Included
w/ Wheel
Mount Type
OE Mount
Connector Gender
Female
Flanged End
Yes
Rotation
CW
Vented
Vented
Number of terminals
6
Terminal Type
6 Terminal Connector
Connector Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.