
BLOWER WHEEL
Mfr # 35218
Zoro # G202145261
original price: $27.15
9% off
new price: $24.45
/eaKey Features
Type
Blower Motor Wheels
Material
Metal
Shaft Shape
Round
Wheel Width
2.500 in
Attachment Type
Set Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35218
Zoro #
G202145261
UPC #
96361352186
Country of Origin
Unknown
Dimensions
Wheel Width
2.500 in
Shaft Diameter
0.31 IN
Wheel Diameter
4.250 in
Motor Dia.
4.250 in
Shaft Length
2.500 in
Details
Type
Blower Motor Wheels
Material
Metal
Shaft Shape
Round
Attachment Type
Set Screw
Rotation
CW
Wheel
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.