Bmw 1 Series M 11/128 Series 13-08 Expansion Valve, 39399

  • Mfr # 39399

  • Zoro # G8508207


product price:  $45.15
/ea

Key Features

Type
Block Type
Material
Aluminum
Suc Size
0.710 in
Suction Inlet Fitting Thread Diameter
No. 12
Liquid Outlet Thread Type
Not Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39399
Zoro #
G8508207
UPC #
96361393998
Country of Origin
Unknown

Dimensions

Suc Size
0.710 in
Suction Inlet Fitting Thread Diameter
No. 12
Lqd Out Size
0.600 in
Suc Out Size
0.710 in
Liquid Outlet Fitting Thread Diameter
No. 10
Liquidlet Size
0.540 in
Liquid Inlet Fitting Thread Diameter
No. 8
Suction Outlet Fitting Thread Diameter
No. 12

Details

Type
Block Type
Material
Aluminum
Liquid Outlet Thread Type
Not Threaded
Liquid Inlet Type
O-Ring
Liquid Outlet Type
O-Ring
Super Heat
-1.5
Suction Inlet Style
Captured O-Ring
Liquid Inlet Style
Captured O-Ring
Liquid Inlet Thread Type
Not Threaded
Mounting Hole Quantity
2
Suction Outlet Type
O-Ring
Liquid Outlet Style
Captured O-Ring
Suction Outlet Fitting Gender
Female
Suction Inlet Type
O-Ring
Suction Outlet Thread Type
Not Threaded
Suction Inlet Thread Type
Not Threaded
O-Ring B Quantity
1
O-Ring C Quantity
1
Liquid Inlet Fitting Gender
Female
Suction Inlet Fitting Gender
Female
O-Ring A Quantity
2
Tonnage
2
Refrigerant Type
R134a
Liquid Outlet Fitting Gender
Female
Suction Outlet Style
Captured O-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.