
BMW 318 SER 85-84-320 SER 83-77-325 SER
Mfr # 36511
Zoro # G502158787
product price: $44.35
/eaKey Features
Connector Gender
Male
Fan Open/closed
Open
Connector Color
Black
Type
Cooling Fan
Mounting Location
Engine Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36511
Zoro #
G502158787
UPC #
96361365117
Country of Origin
Unknown
Dimensions
Fitting Thread Size
M14 x 1.50
Details
Connector Gender
Male
Fan Open/closed
Open
Connector Color
Black
Type
Cooling Fan
Mounting Location
Engine Mounted
Temperature On
203
Connector Shape
Open
Terminal Quantity
2
Temperature Off
194
Fitting Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.