Bmw 318 Ser 91-M Ser 90-89/Jaguar Sovere Expansion Valve, 38602

  • Mfr # 38602

  • Zoro # G8512766


product price:  $34.95
/ea

Key Features

Type
Block Type
Material
Aluminum
Suction Inlet Fitting Thread Diameter
No. 10
Suction Inlet Thread Type
7/8" - 18
Refrigerant Type
R134a
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
38602
Zoro #
G8512766
UPC #
96361386020
Country of Origin
Unknown

Dimensions

Suction Inlet Fitting Thread Diameter
No. 10
Liquid Outlet Fitting Thread Diameter
No. 8
Lqd Out Size
0.69 in
Suction Outlet Fitting Thread Diameter
No. 10
Suc Out Size
0.81 in
Liquidlet Size
0.57 in
Liquid Inlet Fitting Thread Diameter
No. 6
Suc Size
0.81 in

Details

Type
Block Type
Material
Aluminum
Suction Inlet Thread Type
7/8" - 18
Refrigerant Type
R134a
Suction Outlet Fitting Gender
Female
Super Heat
6.3
Liquid Outlet Type
O-Ring
Tonnage
2
Liquid Inlet Fitting Gender
Female
O-Ring A Quantity
1
Suction Outlet Style
FIO
Liquid Outlet Fitting Gender
Female
Suction Inlet Style
FIO
Suction Inlet Fitting Gender
Female
Liquid Outlet Thread Type
3/4" - 18
Liquid Outlet Style
FIO
Liquid Inlet Thread Type
5/8" - 18
Liquid Inlet Type
O-Ring
Mounting Hole Quantity
2
Liquid Inlet Style
FIO
Suction Inlet Type
O-Ring
O-Ring C Quantity
2
O-Ring B Quantity
1
Suction Outlet Type
O-Ring
Suction Outlet Thread Type
7/8" - 18

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.