
Bmw 318 Ser 92-325 Ser 92-525 Ser 95-90- Cond Fan Assy, 75309
Mfr # 75309
Zoro # G9591387
product price:Â $134.99
/ea
Free Shipping & Returns
Key Features
Height
19.5 in
Includes
Shroud Included
Width
20 in
Type
Motor Assembly
Material
Plastic / Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75309
Zoro #
G9591387
UPC #
96361753099
Country of Origin
Unknown
Dimensions
Height
19.5 in
Width
20 in
Details
Includes
Shroud Included
Type
Motor Assembly
Material
Plastic / Metal
Color
Black
Voltage
12
Blade Type
Rigid
Electrical Or Mechanical
Electrical
Hub Bolt Hole Quantity
OE Mount
Connector Shape
Round
Mount Type
OE mount
Connector Gender
Female
Blade Material
Plastic
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Terminal Gender
Male
Connector Type
3 wire lead w/ Connector
Connector Quantity
1
Terminal Quantity
3
Shroud Material
Plastic
Mount Location
Condenser Fan
Fan Quantity
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.