
Bmw 318 Ser 93-92-323 Ser 99-98-325 Ser Clutch Assembly, 47563
Mfr # 47563
Zoro # G5625309
original price:Â $97.79 , new price: $91.65 , 6 percent off
new price:Â $91.65
/ea
Free Shipping & Returns
Key Features
Material
Steel
Type
Nippondenso
Rotation
CCW-CW
Clutch Maximum Diameter
4.250 in
Lead Wire
Lead Wires
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
47563
Zoro #
G5625309
UPC #
96361475632
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.250 in
Belt Width
0.750 in
Details
Material
Steel
Type
Nippondenso
Rotation
CCW-CW
Lead Wire
Lead Wires
Distance From Clutch To Mounting Flange
0.69 IN
Groove
5
Mounting Type
Snap Ring
Belt Type
Serpentine
Coil Voltage
12 2H
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.