Zoro Homepage

BMW 318 SER 99-84-320 SER 83-77-325 SER

  • Mfr # 36710

  • Zoro # G602154443


original price: $108.99
9% off
new price: $98.15
/ea
Free Shipping & Returns

Key Features

Type
Thermal
Diameter
5.43 in
Material
Aluminum
Overall Height
2.02 in
Clutch Maximum Diameter
5.43 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36710
Zoro #
G602154443
UPC #
96361367104
Country of Origin
Unknown

Dimensions

Diameter
5.43 in
Overall Height
2.02 in
Clutch Maximum Diameter
5.43 IN
Pilot Depth
0.57 in
Pilot Dia.
0.94 in
Mount Dia.
1.25 in

Details

Type
Thermal
Material
Aluminum
Distance From Clutch To Mounting Flange
1.37 in
Bolt Thread
M6 x 1.0 Hole
Bolt Quantity
4
Mounting Type
HEX
Electronic Clutch
Non Electronic
Rotation
STD
Fan Bolt Circle
4.88 in
Clutch Type
A - 5" & 6" Import
Bolt Hole Quantity
4
Mounting Hole Quantity
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.