Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bmw 318 Series 03-01 Heater Valve, 74895

  • Mfr # 74895

  • Zoro # G8545499


original price: $144.99
9% off
new price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Thermoplastic / Steel
Fitting Size End 2
0.75 in
Mounting Hardware Included
Not Included
Terminal Gender
female
Hose Connector Quantity
2 Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74895
Zoro #
G8545499
UPC #
96361000179
Country of Origin
Unknown

Dimensions

Fitting Size End 2
0.75 in
Fitting Size End 1
0.75 in

Details

Material
Thermoplastic / Steel
Mounting Hardware Included
Not Included
Terminal Gender
female
Hose Connector Quantity
2 Connectors
Type
Heater Valves
Terminal Quantity
2
Operation Type
Electric Valve

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.