Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bmw 318 Series 99-92-Z Series 98-96

  • Mfr # 68497

  • Zoro # G800559958


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Type
Seiko Seiki
Compressor Type
SS96D1
Switch Included
Heat Sensor
Compatible Refrigerant Oil Type
PAG 46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68497
Zoro #
G800559958
UPC #
96361684973
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.500 in

Details

Includes
Clutch Included
Type
Seiko Seiki
Compressor Type
SS96D1
Switch Included
Heat Sensor
Compatible Refrigerant Oil Type
PAG 46
Discharge Port Type
O-Ring
Suction Port Type
O-Ring
Coil Voltage
12 2H
Oil Filled
Included
Pulley Belt Type
Serpentine
O-Ring B Quantity
1
Distance From Clutch To Mounting Flange
1.33 IN
O-Ring A Quantity
1
Terminal Type
Bullet
Refrigerant Type
R134a
Switch Type
Heat Switch
Coil Clock Position
1 Wire Lead
Mounting Type
Ear Mount

Description

Bmw 318 Series 99-92-Z Series 98-96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.