Bmw 320 Sries 15-13/328 Sries 15-12/428

  • Mfr # 198364

  • Zoro # G700559850


original price: $510.99
9% off
new price: $459.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
7SBU17C
Type
Nippondenso
Features
New Compressors meet or exceed OE specifications, New Compressors are validated for the equivalent of 100,000 miles, New Compressors come pre-charged with 3 ounces of PAG oil for R134a or R1234yf applications, New Compressors come with direct fit connectors for ease of installation and to help eliminate splicing, New Compressors come with the R12/R134A/1234yf required o-rings /sealing washers to install the compressor
Oil Filled
Included
O-Ring C Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198364
Zoro #
G700559850
UPC #
96361629448
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.33 IN

Details

Compressor Type
7SBU17C
Type
Nippondenso
Features
New Compressors meet or exceed OE specifications, New Compressors are validated for the equivalent of 100,000 miles, New Compressors come pre-charged with 3 ounces of PAG oil for R134a or R1234yf applications, New Compressors come with direct fit connectors for ease of installation and to help eliminate splicing, New Compressors come with the R12/R134A/1234yf required o-rings /sealing washers to install the compressor
Oil Filled
Included
O-Ring C Quantity
1
Pulley Groove Quantity
6
O-Ring A Quantity
1
O-Ring B Quantity
1
Clutch Included
Included
Refrigerant Type
R134a
ECV Harness Connector
Compressor SE05F, Vehicle SE22M
Coil Clock Position
1 Wire Lead
Coil Voltage
12 2H
Distance From Clutch To Mounting Flange
1.03 IN
Compatible Refrigerant Oil Type
PAG 46
Mounting Type
Ear Mount
Pulley Belt Type
Serpentine
Terminal Type
Pin

Description

Bmw 320 Sries 15-13/328 Sries 15-12/428

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.