Bmw 323 Ser 00-98-325 Ser 06-92-328 Ser Fan Clutch, 36706

  • Mfr # 36706

  • Zoro # G5624301


original price:  $140.99 , new price: $126.99 , 9 percent off
new price:  $126.99
/ea
Free Shipping & Returns

Key Features

Type
Thermal
Height
1.95 in
Diameter
6.3 in
Material
Aluminum
Mount Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36706
Zoro #
G5624301
UPC #
96361367067
Country of Origin
Unknown

Dimensions

Height
1.95 in
Diameter
6.3 in
Mount Dia.
1.25 in
Pilot Dia.
0.94 in
Pilot Depth
0.52 in

Details

Type
Thermal
Material
Aluminum
Mounting Hole Quantity
3
Distance From Clutch To Mounting Flange
1.44 IN
Electronic Clutch
Non Electronic
Fan Bolt Circle
5.79 in
Bolt Hole Quantity
3
Bolt Thread
M6 x 1.0 Hole
Bolt Quantity
3
Rotation
STD
Clutch Type
A - 5" & 6" Import
Mounting Type
HEX

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.