Bmw 323 Ser 00-99-325 Ser 05-01-328 Ser Expansion Valve, 39035

  • Mfr # 39035

  • Zoro # G8524121


product price:  $28.99
/ea

Key Features

Material
Aluminum
Type
Block Type
Suction Inlet Style
Female Insert O-Ring
Liquid Inlet Fitting Thread Diameter
No. 6
Suction Outlet Type
O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39035
Zoro #
G8524121
UPC #
96361390355
Country of Origin
Unknown

Dimensions

Liquid Inlet Fitting Thread Diameter
No. 6
Suc Out Size
0.710 in
Suction Outlet Fitting Thread Diameter
No. 12
Suction Inlet Fitting Thread Diameter
No. 12
Suc Size
0.650 in
Lqd Out Size
0.540 in
Liquidlet Size
0.540 in
Liquid Outlet Fitting Thread Diameter
No. 8

Details

Material
Aluminum
Type
Block Type
Suction Inlet Style
Female Insert O-Ring
Suction Outlet Type
O-Ring
Suction Inlet Thread Type
Not Threaded
Suction Outlet Fitting Gender
Female
O-Ring B Quantity
1
Liquid Inlet Fitting Gender
Female
Tonnage
2
Liquid Outlet Style
Female Insert O-Ring
Liquid Outlet Fitting Gender
Female
Liquid Outlet Thread Type
Not Threaded
O-Ring C Quantity
1
O-Ring A Quantity
1
Suction Inlet Type
Insert O-Ring
Liquid Inlet Type
O-Ring
Liquid Outlet Type
Insert O-Ring
Suction Inlet Fitting Gender
Female
Liquid Inlet Thread Type
Not Threaded
Liquid Inlet Style
Female Insert O-Ring
Suction Outlet Style
Female Insert O-Ring
Mounting Hole Quantity
2
Refrigerant Type
R134a
Super Heat
-1.5
Suction Outlet Thread Type
Not Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.