Zoro Homepage

Bmw 524 Ser 86-85-528 Ser 88-82-533 Ser

  • Mfr # 54626

  • Zoro # G700557580


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Width
6.875 IN
Height
9.625 IN
Type
Tube & Fin
Outlet Diameter
No. 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54626
Zoro #
G700557580
UPC #
96361546264
Country of Origin
Unknown

Dimensions

Width
6.875 IN
Height
9.625 IN
Outlet Diameter
No. 8
Depth
3.000 IN
Core Width Fraction
6-7/8 in
Core Height Fraction
9-5/8 in
Core Depth Fraction
3 in
Outlet Fitting Outside Diameter
No. 10

Details

Material
Aluminum
Type
Tube & Fin
Inlet Fitting Type
Female O-Ring
O-Ring B Quantity
1
Outlet Fitting Type
Male Insert O-Ring
O-Ring A Quantity
1

Description

Bmw 524 Ser 86-85-528 Ser 88-82-533 Ser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.