
Bmw 524 Ser 86-85-528 Ser 88-82-533 Ser Filter Drier, 33433
Mfr # 33433
Zoro # G9558651
product price: $27.85
/eaKey Features
Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
Switch Port Dia.
0.250 in
Connector Type
Male Insert O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33433
Zoro #
G9558651
UPC #
96361334335
Country of Origin
Unknown
Dimensions
Outlet Diameter
0.375 in
Switch Port Dia.
0.250 in
Body Diameter
3.000 IN
Body Length
6.500 IN
Overall Depth
6.500 in
Details
Material
Steel
Includes
Gasket / Seals
Connector Type
Male Insert O-Ring
Inlet Filter Fitting Type
Male
Inlet Fitting Type
Male Insert O-Ring
In Line Filter Outlet Fitting Type
Male
Connector B Type
Male Insert O-Ring
Fuse Plug
Yes
O-Ring A Quantity
3
In Line Filter Material
Desiccant
Desiccant
Yes
Bracket
w/ Bracket
Outlet Fitting Type
Male Insert O-Ring
Sight Glass
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.