This item is Discontinued.

Four Seasons Bmw 525 Ser 03-01-528 Ser 00-99-530 Ser Cond Fan Assy, 76068 76068

Bmw 525 Ser 03-01-528 Ser 00-99-530 Ser Cond Fan Assy, 76068 (Discontinued)

  • Mfr # 76068
  • Zoro # G9588237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76068
Zoro #
G9588237
UPC #
96361760684
Country of Origin
Unknown

Dimensions

Width
20 in
Height
16.75 in

Details

Material
Plastic / Metal
Type
Motor Assembly
Includes
Shroud Included
Voltage
12
Color
Black
Connector Quantity
1
Connector Shape
Oval
Connector Gender
Female
Hub Bolt Hole Quantity
OE Mount
Mount Location
Condenser Fan
Fan 1 Blade Quantity
10
Motor Type A
Radiator Fan Assembly
Shroud Material
Plastic
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Fan 2 Blade Quantity
10
Terminal Gender
Male
Blade Material
Plastic
Mount Type
OE mount
Electrical Or Mechanical
Electrical
Terminal Quantity
3
Connector Type
3 wire lead w/ Connector
Fan Quantity
1
Blade Type
Rigid

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.