Bmw 525 Ser 07-04-528 Ser 10-08-530 Ser Desiccant Bag, 83057

  • Mfr # 83057

  • Zoro # G3551000


original price:  $23.99 , new price: $21.59 , 10 percent off
new price:  $21.59
/ea

Key Features

Material
Plastic
Type
Desiccant Cartridge Kit
Color
Blue
Universal Or Specific Fit
Direct
Desiccant Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83057
Zoro #
G3551000
UPC #
96361761285
Country of Origin
Unknown

Dimensions

Desiccant Length
16 in

Details

Material
Plastic
Type
Desiccant Cartridge Kit
Color
Blue
Universal Or Specific Fit
Direct

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.