Zoro Homepage

BMW 525 SER 89-535 SER 89-735 SER 89-87-

  • Mfr # 33665

  • Zoro # G402110977


original price: $45.85
9% off
new price: $41.29
/ea

Key Features

Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
Inlet Fraction
3/8 in
Body Length
8.000 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33665
Zoro #
G402110977
UPC #
96361336650
Country of Origin
Unknown

Dimensions

Outlet Diameter
0.375 in
Body Length
8.000 IN
Body Diameter
3.750 IN
Overall Depth
8.000 in

Details

Material
Steel
Includes
Gasket / Seals
Inlet Fraction
3/8 in
In Line Filter Outlet Fitting Type
Pad Mount
Bracket
w/ Bracket
Outlet Fraction
3/8 in
In Line Filter Material
Desiccant
Inlet Fitting Type
Pad Mount
Inlet Filter Fitting Type
Pad Mount
O-Ring A Quantity
2
Connector B Type
Pad Mount
Outlet Fitting Type
Pad Mount
Connector Type
Pad Mount
Desiccant
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.