Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BMW 525 SERIES 01

  • Mfr # 89025

  • Zoro # G302110466


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Height
2.50 in
Type
Water Pump
Depth
4.50 IN
Overall Width
4.00 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89025
Zoro #
G302110466
UPC #
96361027350
Country of Origin
Unknown

Dimensions

Height
2.50 in
Depth
4.50 IN
Overall Width
4.00 in
Inlet Pipe Diameter
0.85 IN
Outlet Pipe Diameter
0.85 IN

Details

Housing Material
Plastic
Type
Water Pump
Terminal Pin Qty.
2
Electrical Or Mechanical
Electrical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.