
Bmw 525 Series 10-01 Heater Valve, 74892
Mfr # 74892
Zoro # G8542461
original price: $146.99
10% off
new price: $131.99
/ea
Free Shipping & Returns
Key Features
Material
Thermoplastic / Steel
Opening B
0.750 in
Terminal Quantity
3
Terminal Gender
female
Operation Type
Electric Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74892
Zoro #
G8542461
UPC #
96361000094
Country of Origin
Unknown
Dimensions
Fitting Size End 2
0.75 in
Fitting Size End 1
0.75 in
Details
Material
Thermoplastic / Steel
Opening B
0.750 in
Terminal Quantity
3
Terminal Gender
female
Operation Type
Electric Valve
Hose Connector Quantity
3 Connectors
Opening In
0.750 in
Type
Heater Valves
Mounting Hardware Included
Not Included
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.