Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bmw 525 Series 95-87 Heater Valve, 74893

  • Mfr # 74893

  • Zoro # G8540300


original price: $219.99
18% off
new price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Thermoplastic / Steel
Terminal Gender
female
Type
Heater Valves
Terminal Quantity
3
Opening In
0.750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74893
Zoro #
G8540300
UPC #
96361000155
Country of Origin
Unknown

Dimensions

Fitting Size End 1
0.75 in
Fitting Size End 2
0.75 in

Details

Material
Thermoplastic / Steel
Terminal Gender
female
Type
Heater Valves
Terminal Quantity
3
Opening In
0.750 in
Hose Connector Quantity
3 Connectors
Opening B
0.750 in
Operation Type
Electric Valve
Mounting Hardware Included
Not Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.