
BMW 525 SERIES 95-89/530 SERIES 95-94
Mfr # 76946
Zoro # G602145564
original price: $172.99
9% off
new price: $155.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Material
Metal
Wheel Dia.
6.000 in
Connector Quantity
1
Connector Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
76946
Zoro #
G602145564
UPC #
96361769465
Country of Origin
Unknown
Dimensions
Wheel Dia.
6.000 in
Motor Diameter
2.875 IN
Shaft Diameter
0.31 IN
Wheel Height
2.500 in
Motor Length
5.19 IN
Shaft Length
2.125 IN
Details
Voltage
12
Item
Blower Motors
Material
Metal
Connector Quantity
1
Connector Gender
Male
Vented
Vented
Number of terminals
2
Rotation
CCWLE
Mount Type
OE Mount
Cage Wheel Included
w/ Wheel
Terminal Type
2 Spade Terminals
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.