This item is Discontinued.

Four Seasons Bmw 528 Series 98-97 Water Outlet, 85068 85068

Bmw 528 Series 98-97 Water Outlet, 85068 (Discontinued)

  • Mfr # 85068
  • Zoro # G8975971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85068
Zoro #
G8975971
UPC #
96361850682
Country of Origin
Unknown

Dimensions

Mnt Flange Width
0.467 in
Inlet Dia.
1.378 in
Maximum Height
2.012 IN

Details

Material
Aluminum
Gasket / Seals
Included
Bolt Hole Center To Bolt Hole Center
2.656 IN
Type
Outlet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.