
BMW 545 SER 05-04-550 SER 10-06-645 SER
Mfr # 55391
Zoro # G102151966
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum / Rubber
Includes
Fittings Included
Refrigerant
R134a
Sve Port Low Side
Low Side
Switch Service Port
w/o Switch Port
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55391
Zoro #
G102151966
UPC #
96361553910
Country of Origin
Unknown
Dimensions
Service Port Size
13 mm
Details
Material
Aluminum / Rubber
Includes
Fittings Included
Refrigerant
R134a
Sve Port Low Side
Low Side
Switch Service Port
w/o Switch Port
Bracket
w/o Bracket
End 1 Type
P-Nut Fitting
O-Ring A Quantity
2
Component Type
Suction Line
Suction End Type
P-Nut Fitting
End 2 Type
Captured O-Ring
Service Port Qty
1
System Pressure
Low Pressure
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.