Zoro Homepage

Bmw 733 Ser 84-78-735 Ser 86-85-L Ser 86

  • Mfr # 33430

  • Zoro # G800635881


original price: $37.15
5% off
new price: $35.29
/ea

Key Features

Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
O-Ring A Quantity
1
Bracket
w/o Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33430
Zoro #
G800635881
UPC #
96361334304
Country of Origin
Unknown

Dimensions

Outlet Diameter
0.375 in
Overall Depth
8.000 in
Body Diameter
2.500 IN
Switch Port Dia.
0.250 in
Body Length
8.000 IN

Details

Material
Steel
Includes
Gasket / Seals
O-Ring A Quantity
1
Bracket
w/o Bracket
O-Ring B Quantity
2
Desiccant
Yes
Outlet Fitting Type
Male Insert O-Ring
Inlet Filter Fitting Type
Male
In Line Filter Material
Desiccant
O-Ring D Quantity
2
O-Ring C Quantity
2
Sight Glass
Yes
Inlet Fitting Type
Male Insert O-Ring
Connector Type
Male Insert O-Ring
In Line Filter Outlet Fitting Type
Male
Connector B Type
Male Insert O-Ring

Description

Bmw 733 Ser 84-78-735 Ser 86-85-L Ser 86

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.