
Bmw X Ser 02-01/Land Rover Range Rover 0 New Compressor, 98349
Mfr # 98349
Zoro # G5366972
original price: $448.99
10% off
new price: $403.99
/ea
Free Shipping & Returns
Key Features
Includes
Clutch Included
Compressor Type
10S17C
Type
Nippondenso
Oil Filled
Included
Terminal Type
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98349
Zoro #
G5366972
UPC #
96361983496
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.31 in
Details
Includes
Clutch Included
Compressor Type
10S17C
Type
Nippondenso
Oil Filled
Included
Terminal Type
Pin
Coil Voltage
12 2H
Discharge Port Type
O-Ring
Coil Clock Position
1 Wire Lead
Mounting Type
Tangent Mount
Pulley Belt Type
Serpentine
Compatible Refrigerant Oil Type
PAG 46
Refrigerant Type
R134a
Distance From Clutch To Mounting Flange
0.92 IN
Suction Port Type
O-Ring
O-Ring A Quantity
1
O-Ring B Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.