Zoro Homepage

Bmw X Series 06-00

  • Mfr # 76164

  • Zoro # G900560526


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Type
Motor Assembly
Voltage
12 V
Material
Plastic / Metal
Color
Black
Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76164
Zoro #
G900560526
UPC #
96361761643
Country of Origin
Unknown

Dimensions

Width
26 in
Height
19.75 in

Details

Type
Motor Assembly
Voltage
12 V
Material
Plastic / Metal
Color
Black
Connector Type
3 wire lead w/ Connector
Connector Quantity
1
Mount Location
Condenser Fan
Connector Shape
Square
Terminal Gender
Male
Electrical Or Mechanical
Electrical
Shroud Included
Included
Connector Gender
Female
Terminal Quantity
3
Fan 2 Blade Quantity
5
Mount Type
OE mount
Blade Type
Rigid
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Fan Quantity
1
Fan 1 Blade Quantity
5
Blade Material
Plastic
Hub Bolt Hole Quantity
OE Mount
Shroud Material
Plastic

Description

Bmw X Series 06-00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.