
BMW X SERIES 06-03
Mfr # 55339
Zoro # G002152018
original price: $91.55
10% off
new price: $82.35
/ea
Free Shipping & Returns
Key Features
Includes
Fittings Included
Material
Aluminum / Rubber
Refrigerant
R134a
End 1 Type
P-Nut Fitting
Switch Service Port
w/o Switch Port
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55339
Zoro #
G002152018
UPC #
96361553392
Country of Origin
Unknown
Dimensions
Service Port Size
13 mm
Details
Includes
Fittings Included
Material
Aluminum / Rubber
Refrigerant
R134a
End 1 Type
P-Nut Fitting
Switch Service Port
w/o Switch Port
Service Port Qty
1
End 2 Type
Captured O-Ring
System Pressure
Low Pressure
O-Ring B Quantity
1
Component Type
Suction Line
Bracket
w/o Bracket
Service Port Type
R134a Quick Disconnect
Sve Port Low Side
Low Side
Suction End Type
P-Nut Fitting
O-Ring A Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.