Zoro Homepage

Bmw X Series 16-04 Heater Valve, 74896

  • Mfr # 74896

  • Zoro # G8543076


original price: $169.99
10% off
new price: $152.99
/ea
Free Shipping & Returns

Key Features

Material
Thermoplastic / Steel
Opening B
0.750 in
Type
Heater Valves
Mounting Hardware Included
Not Included
Fitting Size End 1
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74896
Zoro #
G8543076
UPC #
96361000186
Country of Origin
Unknown

Dimensions

Fitting Size End 1
0.75 in
Fitting Size End 2
0.75 in

Details

Material
Thermoplastic / Steel
Opening B
0.750 in
Type
Heater Valves
Mounting Hardware Included
Not Included
Hose Connector Quantity
3 Connectors
Terminal Gender
female
Terminal Quantity
3
Opening In
0.750 in
Operation Type
Electric Valve

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.