
Bmw:New Denso 10Pa17C W/Clutch New Compressor, 58356
Mfr # 58356
Zoro # G5334818
original price: $251.99
6% off
new price: $234.99
/ea
Free Shipping & Returns
Key Features
Compressor Type
10PA17C
Type
Nippondenso
Includes
Clutch Included
Suc Prt Typ Note
May Require use of OE Manifold
Terminal Type
Bullet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58356
Zoro #
G5334818
UPC #
96361583566
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.25 in
Details
Compressor Type
10PA17C
Type
Nippondenso
Includes
Clutch Included
Suc Prt Typ Note
May Require use of OE Manifold
Terminal Type
Bullet
Coil Voltage
12 2H
Refrigerant Type
R134a
Distance From Clutch To Mounting Flange
0.95 IN
Oil Filled
Included
Mounting Type
Tangent Mount
Compatible Refrigerant Oil Type
PAG 46
Coil Clock Position
1 Wire Lead
O-Ring A Quantity
1
Pulley Belt Type
Serpentine
Suction Port Type
Pad Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.