Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BROCKWAY 76-63-EVANS-FREIGHTLINER 81-74-

  • Mfr # 35524

  • Zoro # G202145322


original price: $84.35
9% off
new price: $75.95
/ea
Free Shipping & Returns

Key Features

Voltage
12
Material
Metal
Motor Length
4.56 IN
Vented
Vented
Shaft Diameter
0.31 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35524
Zoro #
G202145322
UPC #
96361355248
Country of Origin
Unknown

Dimensions

Motor Length
4.56 IN
Shaft Diameter
0.31 IN
Shaft Length
1.250 IN
Motor Diameter
3.000 IN

Details

Item
Blower Motors
Voltage
12
Material
Metal
Vented
Vented
Stud Distance
2.31 IN
Shaft Type
Round
Connector Gender
Female
Mount Type
OE Mount
Shaft Shape
Round
Rotation
CCW
Cage Wheel Included
w/o Wheel
Number of terminals
3
Connector Quantity
2
Terminal Type
3 Lead Wires, 2 w/Connector, 1 Circle - 2 Speed Motor

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.