Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRUSHLESS FLANGED VENTED CCW BLOWER MOTO

  • Mfr # 76501

  • Zoro # G802145333


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Material
Plastic / Metal
Cage Wheel Included
w/ Wheel
Rotation
CCW
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76501
Zoro #
G802145333
UPC #
96361102453
Country of Origin
Unknown

Dimensions

Wheel Dia.
6.44 in

Details

Voltage
12
Item
Blower Motors
Material
Plastic / Metal
Cage Wheel Included
w/ Wheel
Rotation
CCW
Connector Quantity
1
Number of terminals
3
Terminal Pin Qty.
3
Connector Gender
Female
Terminal Gender
Male
Vented
Vented
Terminal Type
3 Lead Wires w/ Connector
Flanged End
Yes
Mount Type
OE Mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.