Zoro Homepage

BRUSHLESS FLANGED VENTED CCW BLOWER MOTO

  • Mfr # 76504

  • Zoro # G702145297


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Material
Plastic / Metal
Terminal Gender
Male
Connector Gender
Female
Wheel Dia.
6.083 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76504
Zoro #
G702145297
UPC #
096361102477
Country of Origin
Unknown

Dimensions

Wheel Dia.
6.083 in
Wheel Height
2.69 in

Details

Voltage
12
Item
Blower Motors
Material
Plastic / Metal
Terminal Gender
Male
Connector Gender
Female
Number of terminals
3
Flanged End
Yes
Rotation
CCW
Vented
Vented
Connector Quantity
1
Terminal Pin Qty.
3
Mount Type
OE Mount
Terminal Type
Spade
Cage Wheel Included
w/ Wheel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.