Zoro Homepage

BUICK 94-76/CADILLAC 94-76/CHEV 94-76/FO

  • Mfr # 16149

  • Zoro # G702147994


product price: $14.19
/ea

Key Features

Type
Repair Kit
Refrigerant
R134a
O-Ring Rim Shape
Round
Overall Depth Fraction
4-1/2 in
Overall Width Fraction
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16149
Zoro #
G702147994
UPC #
96361161498
Country of Origin
Unknown

Dimensions

Overall Depth Fraction
4-1/2 in
Overall Width Fraction
1 in
Run Length
1.75 in
Overall Height Fraction
1 in

Details

Type
Repair Kit
Refrigerant
R134a
O-Ring Rim Shape
Round
Connector Type
Compression
O-Ring Material
Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.