
BUICK ALLURE 05-LACROSSE 05/PONT GR PRIX
Mfr # 83224
Zoro # G202111358
product price: $41.99
/eaKey Features
Type
w/ Hose
Material
Aluminum
Includes
Gasket / Seals
Outlet Diameter
.526 in
Outlet Fitting Type
Dual O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83224
Zoro #
G202111358
UPC #
96361832244
Country of Origin
Unknown
Dimensions
Outlet Diameter
.526 in
Overall Depth
6.000 in
Body Length
6.000 IN
Body Diameter
2.500 IN
Details
Type
w/ Hose
Material
Aluminum
Includes
Gasket / Seals
Outlet Fitting Type
Dual O-Ring
In Line Filter Outlet Fitting Type
Male
Inlet Fitting Type
Dual O-Ring
Desiccant
Yes
Inlet Filter Fitting Type
Male
O-Ring A Quantity
4
Connector B Type
Dual O-Ring
Connector Type
Dual O-Ring
Bracket
w/ Bracket
In Line Filter Material
Desiccant
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.