
Buick Allure 07-05-Lacrosse 09-05/Pont G
Mfr # 56779
Zoro # G000630938
original price: $152.99
5% off
new price: $144.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum / Rubber
Includes
O-rings Included
Refrigerant
R134a
Type
Discharge & Suction Line
Discharge End Type
P-Nut Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56779
Zoro #
G000630938
UPC #
96361567795
Country of Origin
Unknown
Details
Material
Aluminum / Rubber
Includes
O-rings Included
Refrigerant
R134a
Type
Discharge & Suction Line
Discharge End Type
P-Nut Fitting
O-Ring A Quantity
2
Switch Service Port
w/o Switch Port
O-Ring B Quantity
2
Discharge End Style
P-Nut Fitting
Suction End Style
P-Nut Fitting
Bracket
w/o Bracket
Manifold
Yes
O-Ring C Quantity
2
Suction End Type
P-Nut Fitting
Description
Buick Allure 07-05-Lacrosse 09-05/Pont G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.