Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BUICK ALLURE 09-08

  • Mfr # 45909

  • Zoro # G702158891


product price: $43.39
/ea

Key Features

Type
Pulley
Material
Plastic
Belt Type
Serpentine
Pulley Width - Belt Tensioners and Tension Pulleys
1.25 in
Width
31.8 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45909
Zoro #
G702158891
UPC #
96361027077
Country of Origin
Unknown

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
1.25 in
Width
31.8 MM
Inside Diameter
.394 IN
Bore Dia.
.394 in
Belt Width
1.19 in

Details

Type
Pulley
Material
Plastic
Belt Type
Serpentine
Groove Quantity
6
Mount Hole Qty
1
Pulley Type
Idler Pulley

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.