Shop FOUR SEASONS
See all product information
Create Account
Buick Century Sedan/Coupe 05-89-Estate W Clutch Assembly, 47654
- Mfr # 47654
- Zoro # G5623330
product price:Â
$
82.99
/ea
Key Features
Material
Steel
Type
GM
Belt Width
0.875 in
Lead Wire
Lead Wires
Belt Type
Serpentine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47654
- Zoro #
- G5623330
- UPC #
- 96361476547
- Country of Origin
- Unknown
Dimensions
- Belt Width
- 0.875 in
- Clutch Maximum Diameter
- 4.250 in
Details
- Material
- Steel
- Type
- GM
- Lead Wire
- Lead Wires
- Belt Type
- Serpentine
- Groove
- 6
- Mounting Type
- Press Fit
- Coil Voltage
- 12 2H
- Rotation
- CCW-CW
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.