Zoro Homepage

BUICK CENTURY SEDAN/COUPE 79-78-SKYLARK

  • Mfr # 35603

  • Zoro # G302145406


original price: $15.99
5% off
new price: $15.19
/ea

Key Features

Type
Blower Motor Wheels
Material
Metal
Rotation
CW
Shaft Diameter
0.31 IN
Motor Dia.
5.750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35603
Zoro #
G302145406
UPC #
96361356030
Country of Origin
Unknown

Dimensions

Shaft Diameter
0.31 IN
Motor Dia.
5.750 in
Wheel Width
2.44 in
Shaft Length
2.44 in
Wheel Diameter
5.750 in

Details

Type
Blower Motor Wheels
Material
Metal
Rotation
CW
Attachment Type
Set Screw
Wheel
Yes
Shaft Shape
Round

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.