
Buick Century Sedan/Coupe 85-82-Electra Temp Switch, 35946
Mfr # 35946
Zoro # G8900618
product price: $60.39
/eaKey Features
Fan Open/closed
Open
Temperature Off
203
Connector Gender
Male
Fitting Gender
Male
Connector Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35946
Zoro #
G8900618
UPC #
096361359468
Country of Origin
Unknown
Dimensions
Fitting Thread Size
3/8" Pipe (43/64" x 18)
Details
Fan Open/closed
Open
Temperature Off
203
Connector Gender
Male
Fitting Gender
Male
Connector Color
Black
Terminal Quantity
1
Connector Shape
Round
Temperature On
212
Mounting Location
Engine Mounted
Type
Cooling Fan
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.