
BUICK CENTURY SEDAN/COUPE 86-83-ELECTRA
Mfr # 47620
Zoro # G502158824
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Type
GM
Pulley Type
B
Lead Wire
One Piece Coil
Belt Type
V-Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47620
Zoro #
G502158824
UPC #
96361476202
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
5.125 in
Belt Width
0.500 in
Details
Material
Steel
Type
GM
Pulley Type
B
Lead Wire
One Piece Coil
Belt Type
V-Belt
Groove
1
Mounting Type
Press Fit
Coil Voltage
12 2H
Rotation
CCW-CW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.