
Buick Century Sedan/Coupe 91-78-Electra Blower Motor, 35472
Mfr # 35472
Zoro # G1695818
product price: $39.45
/eaKey Features
Voltage
12
Material
metal
Shaft Diameter
0.31 IN
Mount Type
OE Mount
Vented
Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35472
Zoro #
G1695818
UPC #
96361355354
Country of Origin
Unknown
Dimensions
Shaft Diameter
0.31 IN
Motor Length
4.31 IN
Motor Diameter
3.250 IN
Shaft Length
1.31 IN
Details
Voltage
12
Item
Blower Motors
Material
metal
Mount Type
OE Mount
Vented
Vented
Cage Wheel Included
w/o Wheel
Terminal Type
1 Spade
Rotation
CW
Number of terminals
1
Shaft Shape
Round
Connector Gender
Male
Connector Quantity
1
Flanged End
Yes
Shaft Type
Round
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.