BUICK CENTURY SEDAN/COUPE 91-90/OLDS CIE

  • Mfr # 56660

  • Zoro # G702152035


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Type
Discharge & Suction Line
Includes
O-rings Included
Material
Aluminum / Rubber
Refrigerant
R134a
O-Ring C Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56660
Zoro #
G702152035
UPC #
96361566606
Country of Origin
Unknown

Details

Type
Discharge & Suction Line
Includes
O-rings Included
Material
Aluminum / Rubber
Refrigerant
R134a
O-Ring C Quantity
1
O-Ring A Quantity
1
Bracket
w/o Bracket
O-Ring B Quantity
2
Manifold
Yes
Service Port Type
Service Port
Discharge End Type
Female O-Ring
Switch Service Port
w/ Switch Port
Suction End Type
Female O-Ring
Discharge End Style
Female O-Ring
Suction End Style
Female O-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.